YR-5-X
        
            Description
            
            YR-5-X NEEDLE BRG CAM FOLLOWER ; YOKE TYPE NON-CROWNED SEALED
    
Part # YR-5-X
BDI # 841474
Features
        
                            Roller Width - Inch:
                            
                                2.75
                        
        
                            Roller Width - Millimeter:
                            
                                69.85
                        
        
                            Roller Surface Profile:
                            
                                Flat
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Yoke Type
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Diameter - Millimeter:
                            
                                127
                        
        
                            Roller Diameter - Inch:
                            
                                5
                        
        
                            Other Features:
                            
                                Full Complement
                        
        
                            Global Part Number GPN:
                            
                                589429
                        
        
FLR-5
        
            Description
            
            FLR-5 FLANGED LOAD RUNNER ; 5" ROLLER DIA 3" ROLLER WIDTH
    
Part # 0009560100
BDI # 737010
Features
        
                            Roller Width - Inch:
                            
                                3
                        
        
                            Thread Size:
                            
                                2-12
                        
        
                            Stud Diameter - Inch:
                            
                                2
                        
        
                            Stud Diameter - Millimeter:
                            
                                50.8
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Diameter - Millimeter:
                            
                                127
                        
        
                            Other Features:
                            
                                High Alloy Steel Tread
                        
        
                            Global Part Number GPN:
                            
                                239242
                        
        
FCR-5-E
        
            Description
            
            FCR-5-E TRACK ROLLER BEARING ; FLANGED STUD TYPE ECCENTRIC
    
Part # FCR-5-E
BDI # 20525420
Features
        
                            Roller Width - Inch:
                            
                                3
                        
        
                            Thread Size:
                            
                                2-12
                        
        
                            Stud Diameter - Inch:
                            
                                2
                        
        
                            Stud Diameter - Millimeter:
                            
                                50.8
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Diameter - Millimeter:
                            
                                127
                        
        
                            Roller Diameter - Inch:
                            
                                5
                        
        
                            Other Features:
                            
                                Contamination Resistant
                        
        
Features
        
                            Roller Width - Inch:
                            
                                2
                        
        
                            Roller Width - Millimeter:
                            
                                50.8
                        
        
                            Roller Surface Profile:
                            
                                V Groove
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Yoke Type
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Diameter - Millimeter:
                            
                                127
                        
        
                            Roller Diameter - Inch:
                            
                                5
                        
        
                            Other Features:
                            
                                Contamination Resistant
                        
        
                            Rolling Element:
                            
                                Taper Roller Bearing - Double Row
                        
        
CR-5-B
        
            Description
            
            CR-5-B NEEDLE BRG CAM FOLLOWER ; STUD TYPE HEX HEAD SLOT UNSEALED
    
Part # CR-5-B
BDI # 22459095
Features
        
                            Roller Width - Inch:
                            
                                2.75
                        
        
                            Thread Size:
                            
                                2-12
                        
        
                            Stud Diameter - Inch:
                            
                                2
                        
        
                            Stud Diameter - Millimeter:
                            
                                50.8
                        
        
                            Enclosure:
                            
                                Open
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Diameter - Millimeter:
                            
                                127
                        
        
                            Roller Diameter - Inch:
                            
                                5
                        
        
                            Other Features:
                            
                                Full Complement | Threaded End Lubrication