Page 1 of 5

Next

Compare
CF 9/16 B

COMPARE

CF 9/16 B

Description
CF 9/16 B CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # 2030102000

BDI # 344017

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 14.3
Other Features: Full Complement
Global Part Number GPN: 20605

Price Inventory : Available to order
Loading Price
QTY
CF 9/16 SB

COMPARE

CF 9/16 SB

Description
CF 9/16 SB CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # 2030112000

BDI # 344019

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 14.3
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20607

Price Inventory : Available to order
Loading Price
QTY
CCF 9/16 SB

COMPARE

CCF 9/16 SB

Description
CCF 9/16 SB CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # 2031112000

BDI # 343896

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 14.3
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20594

Price Inventory : Available to order
Loading Price
QTY
PCR-9/16

COMPARE

PCR-9/16

Description
PCR-9/16 PLAIN CAM RUNNER

OSBORN LOAD RUNNERS

Part # 0009696000

BDI # 737228

Features

Roller Width - Inch: 0.406
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 14.3
Other Features: Corrosion Resistant
Global Part Number GPN: 239385

Price Inventory : Available to order
Loading Price
QTY
CR-9/16

COMPARE

CR-9/16

Description
CR-9/16 NEEDLE BRG CAM FOLLOWER ; STUD TYPE SCREWDRIVER SLOT UNSEALED

SMITH BEARING

Part # CR-9/16

BDI # 840976

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 14.3
Other Features: Full Complement | Screwdriver Slot | Head-End Lubrication
Global Part Number GPN: 589799

Price Inventory : Available to order
Loading Price
QTY