Features
        
                            Roller Width - Inch:
                            
                                0.067
                        
        
                            Thread Size:
                            
                                M1.4 X 0.3
                        
        
                            Stud Diameter - Inch:
                            
                                0.055
                        
        
                            Stud Diameter - Millimeter:
                            
                                1.4
                        
        
                            Enclosure:
                            
                                Metal Shielded
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                4
                        
        
                            Roller Diameter - Inch:
                            
                                0.157
                        
        
                            Other Features:
                            
                                Full Complement | Single Row | High Carbon Steel Material | 385N Static Load Rating | 481N Dynamic Load Rating