Page 1 of 47

Next

Compare
CF24-1BUU

COMPARE

CF24-1BUU

Description
CF 24 1 BUU CAM FOLLOWER BEARING ; 24MM STUD X 72MM OD X 29MM W CST

IKO

Part # CF241BUU

BDI # 513923

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Other Features: Caged
Global Part Number GPN: 237934

Price Inventory : In stock
Loading Price
QTY
NUTR207

COMPARE

NUTR207

Description
NUTR207 TRACK RLR BRG ; 35MMX72MMX29MM

NTN

Part # NUTR207

BDI # 1227889

Features

Roller Width - Inch: 1.102
Roller Width - Millimeter: 28
Roller Surface Profile: Crowned
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Metric
Bore - Millimeter: 35
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Rolling Element: Cylindrical Roller Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY
KRE 72 PP

COMPARE

KRE 72 PP

Description
KRE 72 PP CAM FOLLOWER BEARING

SKF

Part # KRE 72 PP

BDI # 1303321

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Other Features: Caged

Price Inventory : Available to order
Loading Price
QTY
LR5206-X-2Z-TVH-XL

COMPARE

LR5206-X-2Z-TVH-XL

Description
LR5206-X-2Z-TVH-XL X-LIFE BEARING ; CAM FOLLOWER

INA

Part # LR5206-X-2Z-TVH-XL

BDI # 18316650

Features

Roller Width - Inch: 0.937
Roller Width - Millimeter: 23.8
Roller Surface Profile: Flat
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Other Features: Plastic Cage
Rolling Element: Ball Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY
MCF 72 SBX

COMPARE

MCF 72 SBX

Description
MCF 72 SBX CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 1672015101

BDI # 344822

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20995

Price Inventory : Available to order
Loading Price
QTY