Page 1 of 47

Next

Compare
CF24-1BUU

COMPARE

CF24-1BUU

Description
CF 24 1 BUU CAM FOLLOWER BEARING ; 24MM STUD X 72MM OD X 29MM W CST

IKO

Part # CF241BUU

BDI # 513923

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Other Features: Caged
Global Part Number GPN: 237934

Price Inventory : In stock
Loading Price
QTY
NUTR207

COMPARE

NUTR207

Description
NUTR207 TRACK RLR BRG ; 35MMX72MMX29MM

NTN

Part # NUTR207

BDI # 1227889

Features

Roller Width - Inch: 1.102
Roller Width - Millimeter: 28
Roller Surface Profile: Crowned
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Metric
Bore - Millimeter: 35
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Rolling Element: Cylindrical Roller Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY
305706 C-2Z

COMPARE

305706 C-2Z

Description
305706 C-2Z CAM FOLLOWER BEARING

SKF

Part # 305706 C-2Z

BDI # 1419420

Features

Roller Width - Inch: 0.937
Roller Width - Millimeter: 23.8
Roller Surface Profile: Flat
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Other Features: Caged
Rolling Element: Ball Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY
LFR5206-25-2RS-RB

COMPARE

LFR5206-25-2RS-RB

Description
LFR5206-25-2RS-RB CAM FOLLOWER BEARING ; NON-RETURNABLE

INA

Part # LFR5206-25-2RS-RB

BDI # 22390069

Features

Roller Width - Inch: 1.016
Roller Width - Millimeter: 25.8
Roller Surface Profile: Gothic Arch Groove
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Other Features: Contact Lip Seals | Corrosion-Resistant | Rustproof Design
Rolling Element: Ball Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY
MCFR 72 B

COMPARE

MCFR 72 B

Description
MCFR 72 B CAM FOLLOWER ; NON-RETURNABLE

MCGILL

Part # 1672153000

BDI # 345041

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Open

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Other Features: Caged
Global Part Number GPN: 21146

Price Inventory : Available to order
Loading Price
QTY