NNTR140X340X162-2ZL
Description
NNTR140X340X162-2ZL CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # NNTR140X340X162-2ZL
BDI # 1175806
Features
Roller Width - Inch:
6.299
Roller Width - Millimeter:
160
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
340
Roller Diameter - Inch:
13.386
Other Features:
Full Complement | Contact Lip Seal
Global Part Number GPN:
239805
NNTR120X290X135-2ZL
Description
NNTR120X290X135-2ZL YOKE TYPE TRACK RLR ; NON-RETURNABLE 120MM ID X 290MM OD
Part # NNTR120X290X135-2ZL
BDI # 24585933
Features
Roller Width - Inch:
5.315
Roller Width - Millimeter:
135
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
290
Roller Diameter - Inch:
11.417
Other Features:
Full Complement | Contact Lip Seals | With Lamellar Ring on Both Sides
Rolling Element:
Cylindrical Roller Bearing - Double Row
Features
Roller Width - Inch:
5.25
Roller Width - Millimeter:
133.35
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
254
Roller Diameter - Inch:
10
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239508
Features
Roller Width - Inch:
5.25
Roller Width - Millimeter:
133.35
Roller Surface Profile:
Flat With Flange
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
254
Roller Diameter - Inch:
10
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239523
Features
Roller Width - Inch:
5
Thread Size:
3-1/2-4
Stud Diameter - Inch:
3.5
Stud Diameter - Millimeter:
88.9
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
254
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239386