LR5201-2HRS-TVH-XL
Description
LR5201-2HRS-TVH-XL X-LIFE BEARING ; CAM FOLLOWER
Part # LR5201-2HRS-TVH-XL
BDI # 1411854
Features
Roller Width - Inch:
0.626
Roller Width - Millimeter:
15.9
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Lip Seal
Global Part Number GPN:
239645
Features
Roller Width - Inch:
0.626
Thread Size:
M8
Stud Diameter - Inch:
0.63
Stud Diameter - Millimeter:
16
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Lip Seals on One Side
LFR5201-20-2Z
Description
LFR5201-20-2Z TRACK ROLLER ; NON-RETURNABLE 12MM ID X 35MM OD
Part # LFR5201-20-2Z
BDI # 19264971
Features
Roller Width - Inch:
0.626
Roller Width - Millimeter:
15.9
Roller Surface Profile:
Gothic Arch Groove
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Gap Seals | With Inner Ring
Rolling Element:
Ball Bearing - Double Row
LFR5201-12-2RS-RB
Description
LFR5201-12-2RS-RB CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # LFR5201-12-2RS-RB
BDI # 20075533
Features
Roller Width - Inch:
0.626
Roller Width - Millimeter:
15.9
Roller Surface Profile:
Gothic Arch Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Contact Lip Seals | Corrosion-Resistant | Rustproof Design | With Inner Ring
Rolling Element:
Ball Bearing - Double Row
LR5202-X-2Z-TVH-XL
Description
LR5202-X-2Z-TVH-XL X-LIFE BEARING ; CAM FOLLOWER
Part # LR5202-X-2Z-TVH-XL
BDI # 17014690
Features
Roller Width - Inch:
0.626
Roller Width - Millimeter:
15.9
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Global Part Number GPN:
239646
Rolling Element:
Ball Bearing - Double Row