YAT-14

COMPARE

YAT-14

Description
YAT-14 TRACK ROLLER BEARING ; DOUBLE ROW YOKE TYPE

SMITH BEARING

Part # YAT-14

BDI # 842255

Features

Roller Width - Inch: 1.94
Roller Width - Millimeter: 49.276
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 53.975
Roller Diameter - Inch: 2.125
Other Features: Full Complement | Used in Aerospace | Corrosion Resistant | Hard-Chrome Plated Roller Tread | Thrust Seal
Global Part Number GPN: 589593

Price Inventory : Available to order
Loading Price
QTY
VLRE-3-1/2-4

COMPARE

VLRE-3-1/2-4

Description
VLRE-3-1/2-4 LOAD RUNNER ; V-GROOVED

OSBORN LOAD RUNNERS

Part # 0009597300

BDI # 737382

Features

Roller Width - Inch: 1.89
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239492

Price Inventory : Available to order
Loading Price
QTY
YAS-14

COMPARE

YAS-14

Description
YAS-14 TRACK ROLLER BEARING ; DOUBLE ROW YOKE TYPE

SMITH BEARING

Part # YAS-14

BDI # 842274

Features

Roller Width - Inch: 1.875
Roller Width - Millimeter: 47.625
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 53.975
Roller Diameter - Inch: 2.125
Other Features: Full Complement | Used in Aerospace | Corrosion Resistant | Hard-Chrome Plated Roller Tread | Thrust Seal
Global Part Number GPN: 589588

Price Inventory : Available to order
Loading Price
QTY
SDMCF 100

COMPARE

SDMCF 100

Description
MCGILL SDMCF 100

MCGILL

Part # SDMCF 100

BDI # 347384

Features

Roller Width - Inch: 1.969
Thread Size: M36 X 3
Stud Diameter - Inch: 1.417
Stud Diameter - Millimeter: 36
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 100
Other Features: Caged | End Plug | Block Oxide Coating | Lubri-Disc Seals
Global Part Number GPN: 21167

Price Inventory : Available to order
Loading Price
QTY
NUKR120

COMPARE

NUKR120

Description
NUKR120 CAM FOLLOWER ; NON-RETURNABLE 120MM 53MM 42MM DIA

NTN

Part # NUKR120

BDI # 1227367

Features

Roller Width - Inch: 1.969
Thread Size: M42 X 1.5
Stud Diameter - Inch: 1.654
Stud Diameter - Millimeter: 42
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 120
Roller Diameter - Inch: 4.724
Other Features: Full Complement | Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY