Page 1 of 18

Next

Compare
FTR 5

COMPARE

FTR 5

Description
FTR 5 TRACK ROLLER ; 5" RLR DIA TRB

RBC BEARINGS

Part # FTR5

BDI # 23207657

Features

Roller Width - Inch: 3
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Roller Width - Millimeter: 76.2

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Price Inventory : In stock
Loading Price
QTY
NUKR62.2SK

COMPARE

NUKR62.2SK

Description
NUKR62.2SK ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # NUKR62.2SK

BDI # 1088258

Features

Roller Width - Inch: 3.15
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 62
Roller Diameter - Inch: 2.441
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY
FLR-5

COMPARE

FLR-5

Description
FLR-5 FLANGED LOAD RUNNER ; 5" ROLLER DIA 3" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # 0009560100

BDI # 737010

Features

Roller Width - Inch: 3
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 127
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239242

Price Inventory : Available to order
Loading Price
QTY
HPC-150

COMPARE

HPC-150

Description
HPC-150 LOAD RUNNER ; PLAIN STUD

OSBORN LOAD RUNNERS

Part # 0009508100

BDI # 737075

Features

Roller Width - Inch: 2.992
Thread Size: M64 X 6
Stud Diameter - Inch: 2.52
Stud Diameter - Millimeter: 64
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 150
Roller Diameter - Inch: 5.906
Global Part Number GPN: 239288

Price Inventory : Available to order
Loading Price
QTY
HPC-200

COMPARE

HPC-200

Description
HPC-200 LOAD RUNNER ; PLAIN STUD

OSBORN LOAD RUNNERS

Part # 0009508200

BDI # 737076

Features

Roller Width - Inch: 2.992
Thread Size: M64 X 6
Stud Diameter - Inch: 2.52
Stud Diameter - Millimeter: 64
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 200
Roller Diameter - Inch: 7.874
Global Part Number GPN: 239289

Price Inventory : Available to order
Loading Price
QTY