Page 1 of 10

Next

Compare
HPVA-250

COMPARE

HPVA-250

Description
HPVA-250 LOAD RUNNER

OSBORN LOAD RUNNERS

Part # HPVA-250

BDI # 737172

Features

Roller Width - Inch: 2.992
Roller Width - Millimeter: 76
Roller Surface Profile: V Groove
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 290
Roller Diameter - Inch: 11.417
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239568

Price Inventory : Available to order
Loading Price
QTY
HPVA-200

COMPARE

HPVA-200

Description
HPVA-200 LOAD RUNNER

OSBORN LOAD RUNNERS

Part # HPVA-200

BDI # 737171

Features

Roller Width - Inch: 2.992
Roller Width - Millimeter: 76
Roller Surface Profile: V Groove
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 240
Roller Diameter - Inch: 9.449
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239567

Price Inventory : Available to order
Loading Price
QTY
NUKR62.2SK

COMPARE

NUKR62.2SK

Description
NUKR62.2SK CYLINDRICAL ROLLER BEARING

KOYO

Part # NUKR62.2SK

BDI # 1088258

Features

Roller Width - Inch: 3.15
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 62
Roller Diameter - Inch: 2.441
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY
PLR-8

COMPARE

PLR-8

Description
PLR-8 PLAIN LOAD RUNNER

OSBORN LOAD RUNNERS

Part # PLR-8

BDI # 737261

Features

Roller Width - Inch: 3
Thread Size: 2-1/2-12
Stud Diameter - Inch: 2.5
Stud Diameter - Millimeter: 63.5
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 203.2
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239410

Price Inventory : Available to order
Loading Price
QTY
PLR-10

COMPARE

PLR-10

Description
PLR-10 PLAIN LOAD RUNNER

OSBORN LOAD RUNNERS

Part # PLR-10

BDI # 737262

Features

Roller Width - Inch: 3
Thread Size: 2-1/2-12
Stud Diameter - Inch: 2.5
Stud Diameter - Millimeter: 63.5
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 254
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239388

Price Inventory : Available to order
Loading Price
QTY