NUTR 20 A/W64
Description
NUTR 20 A/W64 CYLINDRICAL ROLLER BEARING ; SOLID OIL
Part # NUTR 20 A/W64
BDI # 22783133
Features
Roller Width - Inch:
0.984
Roller Width - Millimeter:
25
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
Full Complement | With Flanged Inner Ring | Labyrinth Seal | Solid Oil
Rolling Element:
Cylindrical Roller Bearing - Double Row
Features
Roller Width - Inch:
0.984
Roller Width - Millimeter:
25
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Full Complement | With Flanged Inner Ring | Labyrinth Seal | Solid Oil
Rolling Element:
Cylindrical Roller Bearing - Double Row
Features
Roller Width - Inch:
0.984
Thread Size:
M16X1.5
Stud Diameter - Inch:
0.63
Stud Diameter - Millimeter:
16
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Other Features:
Caged | End Plug | Block Oxide Coating | Lubri-Disc Seals
Global Part Number GPN:
21169
Features
Roller Width - Inch:
0.984
Thread Size:
M16X1.5
Stud Diameter - Inch:
0.63
Stud Diameter - Millimeter:
16
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Other Features:
Caged | End Plug | Block Oxide Coating | Lubri-Disc Seals
Global Part Number GPN:
590880
Features
Roller Width - Inch:
0.984
Roller Width - Millimeter:
25
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
2 Metalic Shields Enclosure | No Self Aligning | ABEC 1 - ISO P0 Precision
Rolling Element:
Cylindrical Roller Bearing - Double Row