Page 1 of 3

Next

Compare
NUTR 20 A/W64

COMPARE

NUTR 20 A/W64

Description
NUTR 20 A/W64 CYLINDRICAL ROLLER BEARING ; SOLID OIL

SKF

Part # NUTR 20 A/W64

BDI # 22783133

Features

Roller Width - Inch: 0.984
Roller Width - Millimeter: 25
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Roller Diameter - Inch: 1.85
Other Features: Full Complement | With Flanged Inner Ring | Labyrinth Seal | Solid Oil
Rolling Element: Cylindrical Roller Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY
NUTR 2052 A/W64

COMPARE

NUTR 2052 A/W64

Description
SKF NUTR 2052 A/W64

SKF

Part # NUTR 2052 A/W64

BDI # 1305615

Features

Roller Width - Inch: 0.984
Roller Width - Millimeter: 25
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Roller Diameter - Inch: 2.047
Other Features: Full Complement | With Flanged Inner Ring | Labyrinth Seal | Solid Oil
Rolling Element: Cylindrical Roller Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY
SDMCF 40

COMPARE

SDMCF 40

Description
NOT AVAILABLE IN CANADA

MCGILL

Part # 1640380000

BDI # 347386

Features

Roller Width - Inch: 0.984
Thread Size: M16X1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Other Features: Caged | End Plug | Block Oxide Coating | Lubri-Disc Seals
Global Part Number GPN: 21169

Price Inventory : Available to order
Loading Price
QTY
SDMCFE 40

COMPARE

SDMCFE 40

Description
NOT AVAILABLE IN CANADA

MCGILL

Part # 1640390000

BDI # 347390

Features

Roller Width - Inch: 0.984
Thread Size: M16X1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Other Features: Caged | End Plug | Block Oxide Coating | Lubri-Disc Seals
Global Part Number GPN: 590880

Price Inventory : Available to order
Loading Price
QTY
NUTR20

COMPARE

NUTR20

Description
NUTR20 NRB TRACK ROLLER ASSEMBLY ; POR

KOYO

Part # NUTR20

BDI # 1088307

Features

Roller Width - Inch: 0.984
Roller Width - Millimeter: 25
Roller Surface Profile: Crowned
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Roller Diameter - Inch: 1.85
Other Features: 2 Metalic Shields Enclosure | No Self Aligning | ABEC 1 - ISO P0 Precision
Rolling Element: Cylindrical Roller Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY