LFR50/5-6-2RS-RB-HLC
Description
LFR50/5-6-2RS-RB-HLC TRACK ROLLER BRG ; NON-RETURNABLE
Part # LFR50/5-6-2RS-RB-HLC
BDI # 1411827
Features
Roller Width - Inch:
0.276
Roller Width - Millimeter:
7
Roller Surface Profile:
Gothic Arch Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
17
Roller Diameter - Inch:
0.669
Other Features:
Stainless Steel Tread | Lip Seal
Rolling Element:
Ball Bearing - Double Row
Features
Roller Width - Inch:
0.276
Thread Size:
M6 X 1
Stud Diameter - Inch:
0.236
Stud Diameter - Millimeter:
6
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
12
Other Features:
Caged | Miniature
Global Part Number GPN:
238163
LFR50/5-4-2Z
Description
LFR50/5-4-2Z CAM FOLLOWER BEARING ; 5MM ID X 16MM OD
Part # LFR50/5-4-2Z
BDI # 1175236
Features
Roller Width - Inch:
0.276
Roller Width - Millimeter:
7
Roller Surface Profile:
Gothic Arch Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
16
Roller Diameter - Inch:
0.63
Other Features:
Gap Seal
Rolling Element:
Ball Bearing - Double Row
LR-50/5-2RS
Description
LR-50/5-2RS YOKE TRACK ROLLER ; ROW SEALED CROWNED OD
Part # LR-50/5-2RS
BDI # 201485
Features
Roller Width - Inch:
0.276
Roller Width - Millimeter:
7
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Bore - Millimeter:
5
Roller Diameter - Millimeter:
17
Roller Diameter - Inch:
0.669
Rolling Element:
Ball Bearing - Double Row
LFR-50/5-4-ZZ
Description
LFR-50/5-4-ZZ YOKE TRACK ROLLER ; ROW SHIELDED SHAFT GROOVE
Part # LFR-50/5-4-ZZ
BDI # 201479
Features
Roller Width - Inch:
0.276
Roller Width - Millimeter:
7
Roller Surface Profile:
U Groove
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
16
Roller Diameter - Inch:
0.63
Other Features:
4MM Groove Diameter
Rolling Element:
Ball Bearing - Double Row