Page 1 of 39

Next

Compare
CF 1/2 SB

COMPARE

CF 1/2 SB

Description
CF 1/2 SB CAM FOLLOWER BEARING ; 1/2" RLR DIA 3/8" RLR WD

MCGILL

Part # 2020112000

BDI # 1402436

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20602

Price Inventory : In stock
Loading Price
QTY
BCF 1/2 SB

COMPARE

BCF 1/2 SB

Description
BCF 1/2 SB CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 2025712000

BDI # 347033

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Self Lubricating | Lubri-Disc Seals
Global Part Number GPN: 20586

Price Inventory : Available to order
Loading Price
QTY
CCFE 1/2 SB

COMPARE

CCFE 1/2 SB

Description
CCFE 1/2 SB CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # 2021212000

BDI # 343910

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20347

Price Inventory : Available to order
Loading Price
QTY
CF 1/2 N B

COMPARE

CF 1/2 N B

Description
CF 1/2 N B CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # 2020162000

BDI # 343962

Features

Roller Width - Inch: 0.344
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Full Complement
Global Part Number GPN: 20598

Price Inventory : Available to order
Loading Price
QTY
CF 9/16 B

COMPARE

CF 9/16 B

Description
CF 9/16 B CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # 2030102000

BDI # 344017

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 14.3
Other Features: Full Complement
Global Part Number GPN: 20605

Price Inventory : Available to order
Loading Price
QTY