RBC 6
        
            Description
            
            RBC 6 CAM FOLLOWER BEARING ; STUD 6" DIA FLAT SURFACE STUD
    
Part # RBC6
BDI # 795034
Features
        
                            Roller Width - Inch:
                            
                                3.25
                        
        
                            Thread Size:
                            
                                2-1/2-12
                        
        
                            Stud Diameter - Inch:
                            
                                2.5
                        
        
                            Stud Diameter - Millimeter:
                            
                                63.5
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Diameter - Millimeter:
                            
                                152.4
                        
        
                            Roller Diameter - Inch:
                            
                                6
                        
        
                            Other Features:
                            
                                Center Thrust Ring | Contact Lip Seals
                        
        
Features
        
                            Roller Width - Inch:
                            
                                3
                        
        
                            Thread Size:
                            
                                2-12
                        
        
                            Stud Diameter - Inch:
                            
                                2
                        
        
                            Stud Diameter - Millimeter:
                            
                                50.8
                        
        
                            Roller Width - Millimeter:
                            
                                76.2
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Diameter - Millimeter:
                            
                                127
                        
        
                            Roller Diameter - Inch:
                            
                                5
                        
        
FLR-5
        
            Description
            
            FLR-5 FLANGED LOAD RUNNER ; 5" ROLLER DIA 3" ROLLER WIDTH
    
Part # 0009560100
BDI # 737010
Features
        
                            Roller Width - Inch:
                            
                                3
                        
        
                            Thread Size:
                            
                                2-12
                        
        
                            Stud Diameter - Inch:
                            
                                2
                        
        
                            Stud Diameter - Millimeter:
                            
                                50.8
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Diameter - Millimeter:
                            
                                127
                        
        
                            Other Features:
                            
                                High Alloy Steel Tread
                        
        
                            Global Part Number GPN:
                            
                                239242
                        
        
Features
        
                            Roller Width - Inch:
                            
                                2.992
                        
        
                            Thread Size:
                            
                                M64 X 6
                        
        
                            Stud Diameter - Inch:
                            
                                2.52
                        
        
                            Stud Diameter - Millimeter:
                            
                                64
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                150
                        
        
                            Roller Diameter - Inch:
                            
                                5.906
                        
        
                            Global Part Number GPN:
                            
                                239288
                        
        
Features
        
                            Roller Width - Inch:
                            
                                2.992
                        
        
                            Thread Size:
                            
                                M64 X 6
                        
        
                            Stud Diameter - Inch:
                            
                                2.52
                        
        
                            Stud Diameter - Millimeter:
                            
                                64
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                200
                        
        
                            Roller Diameter - Inch:
                            
                                7.874
                        
        
                            Global Part Number GPN:
                            
                                239289