Page 1 of 44

Next

Compare
CF 1/2 SB

COMPARE

CF 1/2 SB

Description
CF 1/2 SB CAM FOLLOWER BEARING ; 1/2" RLR DIA 3/8" RLR WD

MCGILL

Part # 2020112000

BDI # 1402436

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20602

Price Inventory : In stock
Loading Price
QTY
CRSBE-8

COMPARE

CRSBE-8

Description
CRSBE-8 ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # CRSBE-8

BDI # 1086336

Features

Roller Width - Inch: 0.344
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Roller Diameter - Inch: 0.5
Other Features: Full Complement

Price Inventory : Available to order
Loading Price
QTY
CCFE 1/2 SB

COMPARE

CCFE 1/2 SB

Description
CCFE 1/2 SB CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # 2021212000

BDI # 343910

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20347

Price Inventory : Available to order
Loading Price
QTY
CF 1/2 SB CR

COMPARE

CF 1/2 SB CR

Description
CF 1/2 SB CR CAM FOLLOWER BEARING ; NON-RETURNABLE CAMROL CRES CF CR

MCGILL

Part # 2020185000

BDI # 347441

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Full Complement | Corrosion Resistant | Stainless Steel Tread | Lubri-Disc Seals
Global Part Number GPN: 20603

Price Inventory : Available to order
Loading Price
QTY
CF 1/2 N S

COMPARE

CF 1/2 N S

Description
CF 1/2 N S CAM FOLLOWER BEARING ; 1/2" RLR DIA 11/32" RLR WD

MCGILL

Part # 2020165000

BDI # 1402434

Features

Roller Width - Inch: 0.344
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20599

Price Inventory : Available to order
Loading Price
QTY