Page 1 of 7

Next

Compare
CFE 4 SB

COMPARE

CFE 4 SB

Description
CFE 4 SB CAM FOLLOWER BEARING ; 4" RLR DIA 2-1/4" RLR WD

MCGILL

Part # 2400212000

BDI # 344080

Features

Roller Width - Inch: 2.25
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.4
Stud Diameter - Millimeter: 35.56
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20446

Price Inventory : In stock
Loading Price
QTY
PWKRE 90.2RS

COMPARE

PWKRE 90.2RS

Description
PWKRE 90.2RS CAM FOLLOWER BEARING

SKF

Part # PWKRE 90.2RS

BDI # 1305787

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.378
Stud Diameter - Millimeter: 35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Full Complement | With Eccentric Collar Pressed Onto The Stud

Price Inventory : Available to order
Loading Price
QTY
NUKR100H

COMPARE

NUKR100H

Description
NUKR100H TRACK RLR BRG ; 100MM 46 MM

NTN

Part # NUKR100H

BDI # 1227365

Features

Roller Width - Inch: 1.693
Thread Size: M36 X 1.5
Stud Diameter - Inch: 1.417
Stud Diameter - Millimeter: 36
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 100
Roller Diameter - Inch: 3.937
Other Features: Full Complement

Price Inventory : Available to order
Loading Price
QTY
ZL5207-DRS

COMPARE

ZL5207-DRS

Description
ZL5207-DRS STUD TYPE TRACK ROLLER ; NON-RETURNABLE DOUBLE ROW

INA

Part # ZL5207-DRS

BDI # 1412283

Features

Roller Width - Inch: 1.063
Thread Size: M16
Stud Diameter - Inch: 1.378
Stud Diameter - Millimeter: 35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Other Features: One Side Lip Seals | One Side Plastic Cover
Global Part Number GPN: 240103

Price Inventory : Available to order
Loading Price
QTY
PWKRE 80.2RS

COMPARE

PWKRE 80.2RS

Description
SKF PWKRE 80.2RS

SKF

Part # PWKRE 80.2RS

BDI # 1423548

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.378
Stud Diameter - Millimeter: 35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Roller Diameter - Inch: 3.15
Other Features: Full Complement | With Eccentric Collar Pressed Onto The Stud

Price Inventory : Available to order
Loading Price
QTY