NUKR140
        
            Description
            
            NUKR140 CAM FOLLOWER ; NON-RETURNABLE 140MM 60MM 48MM DIA
    
Part # NUKR140
BDI # 1227369
Features
        
                            Roller Width - Inch:
                            
                                2.244
                        
        
                            Thread Size:
                            
                                M48 X 1.5
                        
        
                            Stud Diameter - Inch:
                            
                                1.89
                        
        
                            Stud Diameter - Millimeter:
                            
                                48
                        
        
                            Enclosure:
                            
                                Metal Shielded
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                140
                        
        
                            Roller Diameter - Inch:
                            
                                5.512
                        
        
                            Other Features:
                            
                                Full Complement | Screwdriver Slot
                        
        
NUKRT40
        
            Description
            
            NUKRT40 CAM FOLLOWER ; NON-RETURNABLE 40MM 21.5MM 20MM DIA
    
Part # NUKRT40
BDI # 1227412
Features
        
                            Roller Width - Inch:
                            
                                0.709
                        
        
                            Thread Size:
                            
                                M48 X 1.5
                        
        
                            Stud Diameter - Inch:
                            
                                0.787
                        
        
                            Stud Diameter - Millimeter:
                            
                                20
                        
        
                            Enclosure:
                            
                                Metal Shielded
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                40
                        
        
                            Roller Diameter - Inch:
                            
                                1.575
                        
        
                            Other Features:
                            
                                Full Complement | Screwdriver Slot
                        
        
Features
        
                            Roller Width - Inch:
                            
                                0.787
                        
        
                            Thread Size:
                            
                                M48 X 1.5
                        
        
                            Stud Diameter - Inch:
                            
                                0.709
                        
        
                            Stud Diameter - Millimeter:
                            
                                18
                        
        
                            Enclosure:
                            
                                Metal Shielded
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                40
                        
        
                            Roller Diameter - Inch:
                            
                                1.575
                        
        
                            Other Features:
                            
                                Full Complement | Screwdriver Slot