Page 1 of 4

Next

Compare
CF SFU 20 1 B

COMPARE

CF SFU 20 1 B

Description
CF SFU 20 1 B

IKO

Part # CFSFU201B

BDI # 23281386

Features

Roller Width - Inch: 0.945
Thread Size: Not Applicable
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Roller Diameter - Inch: 1.85
Other Features: Single Row | Carbon Steel Cage Material | 34600N Static Load Rating | 20700N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY
CF SFU 16 B

COMPARE

CF SFU 16 B

Description
CF SFU 16 B

IKO

Part # CFSFU16B

BDI # 23281384

Features

Roller Width - Inch: 0.709
Thread Size: Not Applicable
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Single Row | Carbon Steel Cage Material | 18300N Static Load Rating | 12000N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY
CF-SFU-10-B

COMPARE

CF-SFU-10-B

Description
CF-SFU-10-B CAM FOLLOWER ; 10MM STUD DIA W/CAGE EASY MOUNTING TYPE

IKO

Part # CFSFU10B

BDI # 21576468

Features

Roller Width - Inch: 0.472
Thread Size: Not Applicable
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 22
Roller Diameter - Inch: 0.866
Other Features: Single Row | Carbon Steel Cage Material | 6890N Static Load Rating | 5430N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY
CFSFU121B

COMPARE

CFSFU121B

Description
CFSFU121B

IKO

Part # CFSFU121B

BDI # 21438406

Features

Roller Width - Inch: 0.551
Thread Size: Not Applicable
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Roller Diameter - Inch: 1.26
Other Features: Single Row | Carbon Steel Cage Material | 9790N Static Load Rating | 7910N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY
CF-SFU-10-1B

COMPARE

CF-SFU-10-1B

Description
CFSFU-10-1 ROULEAU SUIVEUR ; 26MM ROLLER DIA 12MM ROLLER WIDTH

IKO

Part # CFSFU101B

BDI # 514156

Features

Roller Width - Inch: 0.472
Thread Size: Not Applicable
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Other Features: Caged | Screwdriver Slot
Global Part Number GPN: 590575

Price Inventory : Available to order
Loading Price
QTY