S10PP2
Description
S10PP2 Z5 FS50000 DEEP GROOVE BALL BRG ; 25.40MM ID 50.80MM OD 7.62MM WD
Part # S10PP2 Z5 FS50000
BDI # 1371822
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1699
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
NP-209TMC
Description
NP-209TMC PILLOW BLOCK BALL BEARING ; NON-RETURNABLE 45MM BORE
Part # 704116
BDI # 356632
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
49.225
Other Features:
Single Row | Skwezloc
Global Part Number GPN:
6481
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.7
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
41.275
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Has Flinger
Global Part Number GPN:
550663
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
29.362
Other Features:
Single Row
Global Part Number GPN:
522081
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2