37625-3
Description
37625-30000 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 37625-30000
BDI # 1424558
Features
Component:
Cup
Width - Millimeter:
15.875
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
158.75
Bore - Millimeter:
0
Precision Class:
Class 3
Basic Number:
37625 #3
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
382-3
Description
382-30000 TAPERED ROLLER BEARING CUP ; SINGLE PRECISION 4 OD
Part # 382-30000
BDI # 1338688
Features
Component:
Cup
Width - Millimeter:
17.831
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.875
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
98.425
Bore - Millimeter:
0
Precision Class:
Class 3
Basic Number:
382 #3
NN3005KC1NAP5
Description
NN3005KC1NAP5 CYLINDRICAL ROLLER BEARING
Part # NN3005KC1NAP5
BDI # 1226010
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NCF 3004 CV
Description
NCF 3004 CV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NCF 3004 CV
BDI # 1421811
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN:
454928
Number of Rows of Rollers:
Single Row