Page 1 of 65

Next

Compare
231/500CAMKE4C3

COMPARE

231/500CAMKE4C3

Description
231/500CAMKE4C3 SPHERICAL ROLLER BRG ; 500MM BOREX830MM ODX264MM W 2-ROW

NSK

Part # 231/500CAMKE4C3

BDI # 1184665

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
231/530CAME4

COMPARE

231/530CAME4

Description
231/530CAME4 SPHERICAL ROLLER BRG ; 530MM BOREX870MM ODX272MM W 2-ROW

NSK

Part # 231/530CAME4

BDI # 1184666

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 34.252
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
231/500CAMKE4

COMPARE

231/500CAMKE4

Description
231/500CAMKE4 SPHERICAL ROLLER BRG ; 500MM BOREX830MM ODX264MM W 2-ROW

NSK

Part # 231/500CAMKE4

BDI # 1184664

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
231/500CAME4C3

COMPARE

231/500CAME4C3

Description
231/500CAME4C3 SPHERICAL ROLLER BRG ; 500MM BOREX830MM ODX264MM W 2-ROW

NSK

Part # 231/500CAME4C3

BDI # 20400358

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24036CK30E4

COMPARE

24036CK30E4

Description
24036CK30E4 SPHERICAL ROLLER BRG ; 180MM BOREX280MM ODX100MM W

NSK

Part # 24036CK30E4

BDI # 1185149

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 3.937
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY