Page 1 of 343

Next

Compare
NUP208ET

COMPARE

NUP208ET

Description
NUP208ET CYLINDRICAL ROLLER BEARING ; 40MM BOREX80MM ODX18MM W 1-ROW

NSK

Part # NUP208ET

BDI # 1413339

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
NA4906-2RSR-XL

COMPARE

NA4906-2RSR-XL

Description
NA4906-2RSR-XL X-LIFE NEEDLE ROLLER BRG

INA

Part # NA4906-2RSR-XL

BDI # 18314986

Features

Enclosure: 2 Seals
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.85
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591518
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
NA4904-2RSR-XL

COMPARE

NA4904-2RSR-XL

Description
NA4904-2RSR-XL X-LIFE NEEDLE ROLLER BRG ; 20MM BORE 37MM OD

INA

Part # NA4904-2RSR-XL

BDI # 18314982

Features

Enclosure: 2 Seals
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.457
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
7208 BEP

COMPARE

7208 BEP

Description
7208 BEP ANG CONTACT BALL BRG ; 40MMX80MMX18MM SR

SKF

Part # 7208 BEP

BDI # 1418756

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Global Part Number GPN: 257728
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
NU2205W

COMPARE

NU2205W

Description
NU2205W CYLINDRICAL ROLLER BEARING ; 25MM BOREX52MM ODX18MM W 1-ROW

NSK

Part # NU2205W

BDI # 1413317

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.048
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Global Part Number GPN: 451820
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY