7314 BECBY
Description
7314 BECBY ANG CONTACT BALL BRG ; 70MM BORE 150MM OD 35MM WD
Part # 7314 BECBY
BDI # 1265614
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257535
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
JM822049-2
Description
JM822049-2 TAPERED ROLLER BEARING CONE ; SINGLE 4-8 OD
Part # JM822049-2
BDI # 1361001
Features
Component:
Cone
Width - Millimeter:
35
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Medium Duty
Precision Class:
Standard
Basic Number:
JM822049
NU 314 ECM
Description
NU 314 ECM CYLINDRICAL RLR BRG ; 70MM BORE 150MM OD 35 WID RBEC 1
Part # NU 314 ECM
BDI # 1418632
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455795
Number of Rows of Rollers:
Single Row
7314 BECBM
Description
7314 BECBM ANG CONTACT BALL BRG ; 70MM BORE 150MM OD 35MM WD
Part # 7314 BECBM
BDI # 1420656
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257537
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
JM720249-2
Description
JM720249-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 100MM BORE 35MM WID
Part # JM720249-2
BDI # 1360900
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Medium Duty
Global Part Number GPN:
649726
Precision Class:
Standard
Basic Number:
JM720249