Page 1 of 55

Next

Compare
23228CAMKE4

COMPARE

23228CAMKE4

Description
23228CAMKE4 SPHERICAL ROLLER BEARING ; 140MM BOREX250MM ODX88MM W 2-ROW

NSK

Part # 23228CAMKE4

BDI # 1184918

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
23228B

COMPARE

23228B

Description
23228B SPHERICAL ROLLER BEARING ; SMALL BORE

NTN

Part # 23228B

BDI # 17140993

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Outside Diameter - Millimeter: 250
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23228EJW33C2

COMPARE

23228EJW33C2

Description
23228EJW33C2 SPHERICAL RLR BRG ; 140MM ID 250MM OD 88MM WD

TIMKEN

Part # 23228EJW33C2

BDI # 21964146

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23228EJW33C3

COMPARE

23228EJW33C3

Description
23228EJW33C3 SPHERICAL RLR BRG ; 140MM ID 250MM OD 88MM WD

TIMKEN

Part # 23228EJW33C3

BDI # 21964134

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23228-2CS5/VT143

COMPARE

23228-2CS5/VT143

Description
23228-2CS5 /VT143 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 23228-2CS5/VT143

BDI # 1263388

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Other Features: 25 to 45 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY