Page 1 of 6

Next

Compare
37625-3

COMPARE

37625-3

Description
37625-30000 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD

TIMKEN

Part # 37625-30000

BDI # 1424558

Features

Component: Cup
Width - Millimeter: 15.875
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 6.25

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 158.75
Bore - Millimeter: 0
Precision Class: Class 3
Basic Number: 37625 #3

Price Inventory : Available to order
Loading Price
QTY
3005-2Z

COMPARE

3005-2Z

Description
3005-2Z BILLE RLT ; DBL ROW 25MM BORE 47MM OD

INA

Part # 3005-2Z

BDI # 15093015

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
NN3005KC1NAP5

COMPARE

NN3005KC1NAP5

Description
NN3005KC1NAP5 CYLINDRICAL ROLLER BEARING

NTN

Part # NN3005KC1NAP5

BDI # 1226010

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NCF 3004 CV

COMPARE

NCF 3004 CV

Description
NCF 3004 CV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

SKF

Part # NCF 3004 CV

BDI # 1421811

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN: 454928
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NN 3005 K/SP

COMPARE

NN 3005 K/SP

Description
NN 3005 K /SP CYL ROLLER BRG ; NON-RETURNABLE 25MM BORE 47MM OD 16 WID

SKF

Part # NN 3005 K/SP

BDI # 1419695

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 455283
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY