Page 1 of 806

Next

Compare
SB 22216K W33 SS

COMPARE

SB 22216K W33 SS

Description
SB 22216K W33 SS SPHERICAL ROLLER BRG ; SB SERIES MH

MCGILL

Part # 0316206000

BDI # 344428

Features

Enclosure: 2 Seals
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.512
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Request A Price QTY
H414210B-2

COMPARE

H414210B-2

Description
H414210B-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD

TIMKEN

Part # H414210B-2

BDI # 1356974

Features

Component: Cup
Flange Outside Diameter - Millimeter: 143.637
Inch - Metric: Inch
Outside Diameter - Inch: 5.375
Flange Outside Diameter - Inch: 5.655

Outside Diameter - Millimeter: 136.525
Other Features: Heavy Duty | Flanged OD | With Keyway or Slot
Global Part Number GPN: 649933
Precision Class: Standard
Basic Number: H414210B

Price Inventory : In stock
$ 547.81 / each QTY
2MM206WICRDUL

COMPARE

2MM206WICRDUL

Description
2MM206WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 30MM BORE 62MM OD

TIMKEN

Part # 2MM206WI DUL

BDI # 1333639

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : In stock
$ 566.93 / each QTY
4328-2

COMPARE

4328-2

Description
4328-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE ROW 4 OD

TIMKEN

Part # 4328-2

BDI # 1342900

Features

Component: Cup
Width - Millimeter: 33.35
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 3.545

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 90.043
Bore - Millimeter: 0
Precision Class: Standard
Basic Number: 4328

Price Inventory : In stock
$ 799.97 / each QTY
NUP 219 ECM/C3

COMPARE

NUP 219 ECM/C3

Description
NUP 219 ECM/C3 CYLINDRICAL RLR BRG ; 95MM BORE 170MM OD 32 WID RBEC 1

SKF

Part # NUP 219 ECM/C3

BDI # 1417694

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455921
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 2,297.55 / each QTY