Page 1 of 3

Next

Compare
340RYL1963W33W2W30BC3

COMPARE

340RYL1963W33W2W30BC3

Description
340RYL1963W33W2W30BC3

TIMKEN

Part # 340RYL1963W33W2W30BC3

BDI # 21955903

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
340RYL1963W33W2W30BC4

COMPARE

340RYL1963W33W2W30BC4

Description
340RYL1963W33W2W30BC4

TIMKEN

Part # 340RYL1963W33W2W30BC4

BDI # 21955905

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
378RYSL1963W33

COMPARE

378RYSL1963W33

Description
378RYSL1963W33 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 36 OD LONG PR ODUCT

TIMKEN

Part # 378RYSL1963W33

BDI # 21955713

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 6 Rib Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
241/560YMBW33W45A

COMPARE

241/560YMBW33W45A

Description
241/560YMBW33W45A SPHERICAL RLR BRG ; 560MM ID 920MM OD 355MM WD

TIMKEN

Part # 241/560YMBW33W45A

BDI # 24623959

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 36.22
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
232/530KYMBW906AC3

COMPARE

232/530KYMBW906AC3

Description
232/530KYMBW906AC3 SPHR ROLLER BEARING ; NON-RETURNABLE

TIMKEN

Part # 232/530KYMBW906AC3

BDI # 1318543

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 38.583
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY