Page 1 of 84

Next

Compare
HK 0609

COMPARE

HK 0609

Description
HK 0609 NEEDLE ROLLER BRG

SKF

Part # HK 0609

BDI # 1422713

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.394
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
A4138-2

COMPARE

A4138-2

Description
A4138-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 1.378" OD 11/32" WD

TIMKEN

Part # A4138-20024

BDI # 1353569

Features

Component: Cup
Width - Millimeter: 8.738
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 1.378

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 35.001
Global Part Number GPN: 472283
Precision Class: Standard
Basic Number: A4138

Price Inventory : In stock
Loading Price
QTY
7002A5TRSUMP3

COMPARE

7002A5TRSUMP3

Description
7002A5TRSUMP3 PRECISION AC BALL BEARING ; 15MM BOREX32MM ODX9MM W 1-ROW

NSK

Part # 7002A5TRSUMP3

BDI # 24666686

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7002A5TYNSUMP4Y

COMPARE

7002A5TYNSUMP4Y

Description
7002A5TYNSUMP4Y PRECISION AC BALL BRG ; 15MM BOREX32MM ODX9MM W 1-ROW

NSK

Part # 7002A5TYNSUMP4Y

BDI # 24666687

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material: Polyamide
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7904A5TRSULP4Y

COMPARE

7904A5TRSULP4Y

Description
7904A5TRSULP4Y PRECISION AC BALL BEARING ; 20MM BOREX37MM ODX9MM W 1-ROW

NSK

Part # 7904A5TRSULP4Y

BDI # 21451811

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 1.457
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY