Page 1 of 256

Next

Compare
23228CAMKE4

COMPARE

23228CAMKE4

Description
23228CAMKE4 SPHERICAL ROLLER BEARING ; 140MM BOREX250MM ODX88MM W 2-ROW

NSK

Part # 23228CAMKE4

BDI # 1184918

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
HH234048-2

COMPARE

HH234048-2

Description
HH234048-20000 TAPERED ROLLER BRG CONE ; STANDARD PRECISION 6" BORE 3-11/16" WD

TIMKEN

Part # HH234048-20000

BDI # 1357644

Features

Component: Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Heavy Duty
Global Part Number GPN: 649517
Precision Class: Standard
Basic Number: HH234048

Price Inventory : In stock
Loading Price
QTY
22238 CCK/C4W33

COMPARE

22238 CCK/C4W33

Description
22238 CCK /C4W33 SPHR ROLLER BRG ; 190MMX340MMX92MM

SKF

Part # 22238 CCK/C4W33

BDI # 1265003

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22326 CC/C3W33

COMPARE

22326 CC/C3W33

Description
22326 CC /C3W33 SPHR ROLLER BRG ; 130MM BORE 280MM OD 93MM WID SHAFT MOUNT

SKF

Part # 22326 CC/C3W33

BDI # 1418090

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.024
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
23228B

COMPARE

23228B

Description
23228B SPHERICAL ROLLER BEARING ; SMALL BORE

NTN

Part # 23228B

BDI # 17140993

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Outside Diameter - Millimeter: 250
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY