JHM720210-2
Description
JHM720210-2 TAPERED ROLLER BRG CUP ; SINGLE 4-8 OD
Part # JHM720210-N0000
BDI # 1360320
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
160
Other Features:
Heavy Medium Duty
Global Part Number GPN:
647323
Precision Class:
Standard
Basic Number:
JHM720210
2MMVC9109HXCRDUL
Description
2MMVC9109HXCRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX PHENOLIC AC
Part # 2MMVC9109HXCRDUL
BDI # 1335972
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
2MMVC9110HXCRDUL
Description
2MMVC9110HXCRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX PHENOLIC AC
Part # 2MMVC9110HXCRDUL
BDI # 1335985
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
7206CG1DUJ84
Description
7206CG1DUJ84 ANGULAR CONTACT BALL BRG ; 30MMX62MMX32MM
Part # 7206CG1DUJ84
BDI # 1212442
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Precision | 52100 Vacuum Degassed Ball | High Capacity
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7206CG1DUJ74
Description
7206CG1DUJ74 ANGULAR CONTACT BALL BRG ; 30MMX62MMX32MM
Part # 7206CG1DUJ74
BDI # 1212441
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Precision | 52100 Vacuum Degassed Ball | High Capacity
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring