RU-242 P/5

COMPARE

RU-242 P/5

Description
RU-242 P/5 CYLINDRICAL ROLLER BEARING ; 210MM ID 380MM OD 61.97MM WD

SCHEERER BEARING

Part # RU-242 P/5

BDI # 26319731

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.961
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Request A Price QTY