SB 22318 C3 W33 SS
Description
SB 22318 C3 W33 SS SPHERICAL ROLLER BRG ; NON-RETURNABLE
Part # 0618066000
BDI # 344691
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22318 EJA/VA405
Description
22318 EJA /VA405 SPHR ROLLER BRG ; 90MM BORE 190MM OD 64MM WID SHAFT MOUNT
Part # 22318 EJA/VA405
BDI # 1416677
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22226EAKE4C3
Description
22226EAKE4C3 SPHERICAL ROLLER BEARING ; 130MM BOREX230MM ODX64MM W
Part # 22226EAKE4C3
BDI # 1184116
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22226 EK/C3
Description
22226 EK /C3 SPHR ROLLER BRG ; 130MM BORE 230MM OD 64MM WID
Part # 22226 EK/C3
BDI # 1415796
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22226 E/C3
Description
22226 E /C3 SPHR ROLLER BRG ; NON-RETURNABLE 130MMX230MMX64MM
Part # 22226 E/C3
BDI # 1416339
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing