PB8MX-25S-21
Description
PB8MX-25S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77152025
BDI # 1126079
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
73.914
Inch - Metric:
Metric
Outside Diameter - Inch:
2.443
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Rough Bore
P25-8MGT-20
Description
P25-8MGT-20 SYNCHRONOUS PULLEY ; 25GROVES 8MM P 20MM W
Part # 77082025
BDI # 1125568
Features
Pitch Diameter - Inch:
2.507
Flange Outside Diameter - Millimeter:
70.104
Inch - Metric:
Metric
Outside Diameter - Inch:
2.45
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
63.678
Mounting Method:
Bushed
PL3-025SF090
Description
PL3-025SF090 TIMING BELT PULLEY ; NON-RETURNABLE PLASTIC
Part # 54548
BDI # 173558
Features
Pitch Diameter - Inch:
0.94
Flange Outside Diameter - Millimeter:
30.226
Inch - Metric:
Metric
Outside Diameter - Inch:
0.91
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PL Series | Single Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
23.876
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
73.914
Inch - Metric:
Metric
Outside Diameter - Inch:
2.443
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Bushed
PLB5-025DF09-1/4
Description
PLB5-025DF09-1/4 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54875
BDI # 173885
Features
Pitch Diameter - Inch:
1.566
Flange Outside Diameter - Millimeter:
44.704
Inch - Metric:
Metric
Outside Diameter - Inch:
1.521
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
39.776
Mounting Method:
Finished Bore