Features
Pitch Diameter - Inch:
9.299
Flange Outside Diameter - Millimeter:
246.075
Inch - Metric:
Metric
Outside Diameter - Inch:
9.189
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
236.195
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
9.299
Flange Outside Diameter - Millimeter:
246.075
Inch - Metric:
Metric
Outside Diameter - Inch:
9.189
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
236.195
Mounting Method:
Bushed