Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.759
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
120.904
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
79.248
Inch - Metric:
Inch
Outside Diameter - Inch:
2.811
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Heavy | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter:
72.771
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Number of Bands:
5 Bands
Belt Width - Millimeter:
79.375
Belt Outside Length - Millimeter:
4089.4
Belt Style:
V-Belt Banded Cogged
Belt Outside Length - Inch:
161
Belt Series:
BX
Belt Width - Inch:
3.125
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Other Features:
Ultra V | Narrow Profile
Global Part Number GPN:
281795
Belt Width - Millimeter:
9.525
Belt Outside Length - Millimeter:
1270
Belt Style:
V-Belt Cogged
Belt Outside Length - Inch:
50
Belt Series:
3VX
Belt Width - Inch:
0.375