368MG36AF-1610
Description
368MG36AF 1610 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 368MG36AF-1610
BDI # 922536
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
102.108
Inch - Metric:
Metric
Outside Diameter - Inch:
3.546
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Bushed
368MG62AF-1610
Description
368MG62AF 1610 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 368MG62AF-1610
BDI # 922553
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
102.108
Inch - Metric:
Metric
Outside Diameter - Inch:
3.546
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Bushed
368MT30AF-1610
Description
368MT30AF 1610 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 368MT30AF-1610
BDI # 924950
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
102.006
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Bushed
368MT20AF-1610
Description
368MT20AF 1610 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 368MT20AF-1610
BDI # 924918
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
102.006
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Bushed
368MG21AF-1610
Description
368MG21AF 1610 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 368MG21AF-1610
BDI # 922535
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
102.108
Inch - Metric:
Metric
Outside Diameter - Inch:
3.546
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Bushed