P448M20-SDS
Description
P448M20-SDS SPROCKET ; 20MM BELT WID 8MM BELT PIT 8M-20
Part # P448M20-SDS
BDI # 610351
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
120.65
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577646
Pitch Diameter - Millimeter:
112.05
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
121.006
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Bushed
P44-14MGT-85
Description
P44-14MGT-85 SYNCHRONOUS PULLEY ; 85MM BELT W 14MM BELT PIT 14M-85
Part # 77118044
BDI # 1125731
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
211.912
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
93.472
Face Width - Inch:
3.68
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Bushed
P44-8MGT-30
Description
P44-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30
Part # 77083044
BDI # 1125743
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
121.006
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
211.912
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Bushed