PHP 47-T10-20RSB
Description
PHP 47-T10-20RSB PULLEY ; NON-RETURNABLE
Part # PHP 47-T10-20RSB
BDI # 1292383
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
66
Inch - Metric:
Metric
Outside Diameter - Inch:
2.433
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
63.66
Mounting Method:
Rough Bore
PHP 31-T10-20RSB
Description
PHP 31-T10-20RSB PULLEY ; NON-RETURNABLE
Part # PHP 31-T10-20RSB
BDI # 1292365
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
66
Inch - Metric:
Metric
Outside Diameter - Inch:
2.433
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
63.66
Mounting Method:
Rough Bore
PHP 40-T10-20RSB
Description
PHP 40-T10-20RSB PULLEY ; NON-RETURNABLE
Part # PHP 40-T10-20RSB
BDI # 1292375
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
66
Inch - Metric:
Metric
Outside Diameter - Inch:
2.433
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
63.66
Mounting Method:
Rough Bore