Page 1 of 5

Next

Compare
P16820M290-W

COMPARE

P16820M290-W

Description
P16820M290-W SYNCHRONOUS SPROCKET ; QD BUSHED 101755825

TIMKEN

Part # P16820M290-W

BDI # 24302896

Features

Pitch Diameter - Inch: 42.108
Inch - Metric: Metric
Outside Diameter - Inch: 41.938
Face Width - Millimeter: 311.15
Face Width - Inch: 12.25

Belt Pitch: 20 MM
Other Features: QD Bushing | Arm Style
Pitch Diameter - Millimeter: 1069.543
Mounting Method: Bushed
Belt Width - Millimeter: 290

Price Inventory : Available to order
Loading Price
QTY
P16820M340-W

COMPARE

P16820M340-W

Description
P16820M340-W SYNCHRONOUS SPROCKET ; QD BUSHED 101755826

TIMKEN

Part # P16820M340-W

BDI # 24302898

Features

Pitch Diameter - Inch: 42.108
Inch - Metric: Metric
Outside Diameter - Inch: 41.938
Face Width - Millimeter: 361.95
Face Width - Inch: 14.25

Belt Pitch: 20 MM
Other Features: QD Bushing | Arm Style
Pitch Diameter - Millimeter: 1069.543
Mounting Method: Bushed
Belt Width - Millimeter: 340

Price Inventory : Available to order
Loading Price
QTY
P16814M115-M

COMPARE

P16814M115-M

Description
P16814M115-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755816

TIMKEN

Part # P16814M115-M

BDI # 24302878

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.365
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: QD Bushing | Arm Style
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY
P16814M170-6050

COMPARE

P16814M170-6050

Description
P16814M170-6050 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755817

TIMKEN

Part # P16814M170-6050

BDI # 24302880

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.365
Face Width - Millimeter: 187.325
Face Width - Inch: 7.375

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY
P16814M170-M

COMPARE

P16814M170-M

Description
P16814M170-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755818

TIMKEN

Part # P16814M170-M

BDI # 24302882

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.365
Face Width - Millimeter: 187.325
Face Width - Inch: 7.375

Belt Pitch: 14 MM
Other Features: QD Bushing | Arm Style
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY