14MPC-67S-125-4535
Description
14MPC-67S-125-4535 SYNCHRONOUS PULLEY
Part # 14MPC67S125
BDI # 989657
Features
Pitch Diameter - Inch:
11.755
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.645
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
298.577
Mounting Method:
Bushed
14MX-67S-125
Description
14MX-67S-125 SYNCHRONOUS PULLEY ; 14MM P 67GROVES
Part # 77198067
BDI # 1094992
Features
Pitch Diameter - Inch:
11.754
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.645
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
298.552
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
11.755
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.645
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
298.577
Mounting Method:
Bushed
14MX67S125-4535
Description
14MX67S125-4535 SYNCHRONOUS BELT PULLEY ; 14MMP 67T 11.7"PD 125MMW BORED 4535 BUSH
Part # 14MX67S125-4535
BDI # 21977642
Features
Pitch Diameter - Inch:
0.463
Flange Outside Diameter - Millimeter:
12.5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.458
Face Width - Millimeter:
5.29
Face Width - Inch:
0.208
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
11.755
Mounting Method:
Bushed
6714MG125A-4535
Description
6714MG125A 4535 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 6714MG125A-4535
BDI # 922841
Features
Pitch Diameter - Inch:
11.755
Inch - Metric:
Metric
Outside Diameter - Inch:
11.645
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
298.577
Mounting Method:
Bushed
Belt Width - Millimeter:
125