Features
Inch - Metric:
Inch
Outside Diameter - Inch:
28.08
Outside Diameter - Millimeter:
713.232
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B | 5V
Bushing Size:
B
Number of Grooves:
1
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
25.079
Outside Diameter - Millimeter:
637
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
3020
Number of Grooves:
1
1 C 240 Q
Description
1 C 240 Q V-BELT SHEAVE ; 1GR C 24" PD BORED FOR Q1 BUSHING
Part # 1 C 240 Q
BDI # 21981289
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.4
Outside Diameter - Millimeter:
619.76
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q1
Number of Grooves:
1
1TB300
Description
1TB300 V-BELT PULLEY SHEAVE ; NON-RETURNABLE SPLIT TAPER B
Part # 1003102
BDI # 328475
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.35
Outside Diameter - Millimeter:
770.89
Other Features:
Split Taper Bushing | Arm Style | Type 16
Global Part Number GPN:
14365
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
1
1TC240
Description
1TC240 V-BELT PULLEY SHEAVE ; NON-RETURNABLE SPLIT TAPER C AND D
Part # 1010321
BDI # 319181
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.4
Outside Diameter - Millimeter:
619.76
Other Features:
Split Taper Bushing | Arm Style | Type 16
Global Part Number GPN:
14474
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q1
Number of Grooves:
1