Page 1 of 6

Next

Compare
8MPC-180S-36-3020

COMPARE

8MPC-180S-36-3020

Description
8MPC-180S-36-3020 SYNCHRONOUS PULLEY

TB WOODS

Part # 8MPC180S36

BDI # 987603

Features

Pitch Diameter - Inch: 18.046
Inch - Metric: Metric
Outside Diameter - Inch: 17.983
Face Width - Millimeter: 47.244
Face Width - Inch: 1.86

Belt Pitch: 8 MM
Other Features: Taper Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter: 458.368
Mounting Method: Bushed
Belt Width - Millimeter: 36

Price Inventory : Available to order
Loading Price
QTY
F8M-180S-21

COMPARE

F8M-180S-21

Description
F8M-180S-21 SYNCHRONOUS PULLEY ; 8MM P 180GROVES

GATES

Part # 77279580

BDI # 1124182

Features

Pitch Diameter - Inch: 18.046
Inch - Metric: Metric
Outside Diameter - Inch: 17.983
Face Width - Millimeter: 30.48
Face Width - Inch: 1.2

Belt Pitch: 8 MM
Other Features: QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 458.368
Mounting Method: Bushed
Belt Width - Millimeter: 21

Price Inventory : Available to order
Loading Price
QTY
F8MX-180S-21-SF

COMPARE

F8MX-180S-21-SF

Description
F8MX-180S-21 SF FIN FAN SYNCH SPROCKET

DODGE

Part # 482205

BDI # 20509119

Features

Pitch Diameter - Inch: 18.046
Inch - Metric: Metric
Outside Diameter - Inch: 17.983
Face Width - Millimeter: 30.48
Face Width - Inch: 1.2

Belt Pitch: 8 MM
Other Features: HT500 Fin Fan Belt Style | QD Bushing | Arm Style | For Cooling Tower Drives
Pitch Diameter - Millimeter: 458.368
Mounting Method: Bushed
Belt Width - Millimeter: 21

Price Inventory : Available to order
Loading Price
QTY
8MX-180S-21-3020

COMPARE

8MX-180S-21-3020

Description
8MX-180S-21-3020 SYNCH SPROCKET

DODGE

Part # 481948

BDI # 20508613

Features

Pitch Diameter - Inch: 18.046
Inch - Metric: Metric
Outside Diameter - Inch: 17.983
Face Width - Millimeter: 30.48
Face Width - Inch: 1.2

Belt Pitch: 8 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 458.368
Mounting Method: Bushed
Belt Width - Millimeter: 21

Price Inventory : Available to order
Loading Price
QTY
8MPC-180S-12-2517

COMPARE

8MPC-180S-12-2517

Description
8MPC-180S-12-2517 SYNCHRONOUS PULLEY

TB WOODS

Part # 8MPC180S12

BDI # 994274

Features

Pitch Diameter - Inch: 18.046
Inch - Metric: Metric
Outside Diameter - Inch: 17.983
Face Width - Millimeter: 21.59
Face Width - Inch: 0.85

Belt Pitch: 8 MM
Other Features: Taper Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter: 458.368
Mounting Method: Bushed
Belt Width - Millimeter: 12

Price Inventory : Available to order
Loading Price
QTY