P48-5MGT-25
Description
P48-5MGT-25 SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25
Part # 77092048
BDI # 1125764
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
84.531
Inch - Metric:
Metric
Outside Diameter - Inch:
2.963
Face Width - Millimeter:
27.432
Face Width - Inch:
1.08
Belt Pitch:
5 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Bushed
14MX-48S-68
Description
14MX-48S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68
Part # 77196048
BDI # 1094965
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227.076
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Bushed
TL48L100-2012
Description
TL48L100-2012 SYNCHRONOUS SPROCKET ; 3/8 INCH PITCH 48 TEETH 25.4MM WD BELT
Part # 113582
BDI # 255314
Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
152.908
Inch - Metric:
Inch
Outside Diameter - Inch:
5.7
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573580
Pitch Diameter - Millimeter:
145.53
Features
Pitch Diameter - Inch:
7.639
Flange Outside Diameter - Millimeter:
200
Inch - Metric:
Inch
Outside Diameter - Inch:
7.585
Face Width - Millimeter:
86
Face Width - Inch:
3.386
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
194.04
Mounting Method:
Bushed
W488M35-SD
Description
W488M35-SD SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W488M35-SD
BDI # 613066
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
131.064
Inch - Metric:
Metric
Outside Diameter - Inch:
4.757
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577974
Pitch Diameter - Millimeter:
122.23