Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
54.102
Face Width - Inch:
2.13
Belt Pitch:
14 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
PHP 80-14M-55TB
Description
PHP 80-14M-55TB PULLEY ; NON-RETURNABLE
Part # PHP 80-14M-55TB
BDI # 1289729
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
70
Face Width - Inch:
2.756
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Bushed
Belt Width - Millimeter:
55
P80-14MGT-40
Description
P80-14MGT-40 SYNCHRONOUS PULLEY ; 80GROVES 14MM P 40MM W
Part # 77114080
BDI # 1125889
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
45.974
Face Width - Inch:
1.81
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type DF3
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Arm Style
Global Part Number GPN:
577843
Pitch Diameter - Millimeter:
356.51
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed