Features
Pitch Diameter - Inch:
9.524
Flange Outside Diameter - Millimeter:
264.922
Inch - Metric:
Metric
Outside Diameter - Inch:
9.354
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Bushed
P36-20M-115
Description
P36-20M-115 SYNCHRONOUS PULLEY ; 36GROVES 20MM P 115MM W
Part # 78824026
BDI # 1125662
Features
Pitch Diameter - Inch:
9.023
Flange Outside Diameter - Millimeter:
250.038
Inch - Metric:
Metric
Outside Diameter - Inch:
8.853
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
9.023
Flange Outside Diameter - Millimeter:
249.936
Inch - Metric:
Metric
Outside Diameter - Inch:
8.853
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
9.524
Flange Outside Diameter - Millimeter:
264.998
Inch - Metric:
Metric
Outside Diameter - Inch:
9.354
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577481
Pitch Diameter - Millimeter:
241.91
Features
Pitch Diameter - Inch:
11.028
Flange Outside Diameter - Millimeter:
299.999
Inch - Metric:
Metric
Outside Diameter - Inch:
10.858
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577556
Pitch Diameter - Millimeter:
280.111