PHP 36-5M-15TB
Description
PHP 36-5M-15TB PULLEY ; NON-RETURNABLE
Part # PHP 36-5M-15TB
BDI # 1289557
Features
Pitch Diameter - Inch:
2.256
Flange Outside Diameter - Millimeter:
61
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
20.5
Face Width - Inch:
0.807
Belt Pitch:
5 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
57.3
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.256
Flange Outside Diameter - Millimeter:
60.325
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.256
Flange Outside Diameter - Millimeter:
60.325
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Bushed
P36-5MGT-25
Description
P36-5MGT-25 SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25
Part # 77092036
BDI # 1125669
Features
Pitch Diameter - Inch:
2.256
Flange Outside Diameter - Millimeter:
60.325
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
27.432
Face Width - Inch:
1.08
Belt Pitch:
5 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Bushed
P36-5MGT-15
Description
P36-5MGT-15 SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # 77091036
BDI # 1125668
Features
Pitch Diameter - Inch:
2.256
Flange Outside Diameter - Millimeter:
60.325
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Bushed