Features
Pitch Diameter - Inch:
11.141
Flange Outside Diameter - Millimeter:
296.875
Inch - Metric:
Inch
Outside Diameter - Inch:
11.031
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Extra Heavy | Split Taper Bushing | Type 12
Pitch Diameter - Millimeter:
282.981
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
11.141
Flange Outside Diameter - Millimeter:
296.875
Inch - Metric:
Inch
Outside Diameter - Inch:
11.031
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Extra Heavy | Split Taper Bushing | Type 12
Pitch Diameter - Millimeter:
282.981
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
13.369
Inch - Metric:
Inch
Outside Diameter - Inch:
13.259
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Extra Heavy | Split Taper Bushing | Type 14
Pitch Diameter - Millimeter:
339.573
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8