PHP 21XH400RSB
Description
PHP 21XH400RSB PULLEY ; NON-RETURNABLE
Part # PHP 21XH400RSB
BDI # 1289526
Features
Pitch Diameter - Inch:
5.849
Flange Outside Diameter - Millimeter:
169
Inch - Metric:
Inch
Outside Diameter - Inch:
5.739
Face Width - Millimeter:
119
Face Width - Inch:
4.685
Belt Pitch:
7/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
148.56
Mounting Method:
Rough Bore
PHP 20XH400RSB
Description
PHP 20XH400RSB PULLEY ; NON-RETURNABLE
Part # PHP 20XH400RSB
BDI # 1289525
Features
Pitch Diameter - Inch:
5.57
Flange Outside Diameter - Millimeter:
155
Inch - Metric:
Inch
Outside Diameter - Inch:
5.46
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
141.49
Mounting Method:
Rough Bore
PHP 25XH400RSB
Description
PHP 25XH400RSB PULLEY ; NON-RETURNABLE
Part # PHP 25XH400RSB
BDI # 1289529
Features
Pitch Diameter - Inch:
6.963
Flange Outside Diameter - Millimeter:
198
Inch - Metric:
Inch
Outside Diameter - Inch:
6.853
Face Width - Millimeter:
119
Face Width - Inch:
4.685
Belt Pitch:
7/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
176.86
Mounting Method:
Rough Bore
PHP 30XH400RSB
Description
PHP 30XH400RSB PULLEY ; NON-RETURNABLE
Part # PHP 30XH400RSB
BDI # 1289533
Features
Pitch Diameter - Inch:
8.356
Flange Outside Diameter - Millimeter:
227
Inch - Metric:
Inch
Outside Diameter - Inch:
8.245
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
212.23
Mounting Method:
Rough Bore
PHP 20XH200RSB
Description
PHP 20XH200RSB PULLEY ; NON-RETURNABLE
Part # PHP 20XH200RSB
BDI # 1289458
Features
Pitch Diameter - Inch:
5.57
Flange Outside Diameter - Millimeter:
155
Inch - Metric:
Inch
Outside Diameter - Inch:
5.46
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
141.49
Mounting Method:
Rough Bore