8MX63S36-2517
Description
8MX63S36-2517 SYNCHRONOUS BELT PULLEY ; 8MMP 63T 6.32" PD 21MMW BORE 2517 BUSH
Part # 8MX63S36-2517
BDI # 21981437
Features
Pitch Diameter - Inch:
0.249
Flange Outside Diameter - Millimeter:
6.72
Inch - Metric:
Metric
Outside Diameter - Inch:
0.246
Face Width - Millimeter:
1.58
Face Width - Inch:
0.062
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
6.316
Mounting Method:
Bushed
8MX63S62-3020
Description
8MX63S62-3020 SYNCHRONOUS BELT PULLEY ; 8MMP 63T 6.32" PD 21MMW BORE 3020 BUSH
Part # 8MX63S62-3020
BDI # 21981439
Features
Pitch Diameter - Inch:
0.249
Flange Outside Diameter - Millimeter:
6.72
Inch - Metric:
Metric
Outside Diameter - Inch:
0.246
Face Width - Millimeter:
2.63
Face Width - Inch:
0.104
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
6.316
Mounting Method:
Bushed
8MX63S12-2012
Description
8MX63S12-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 63T 6.32" PD 12MMW BORE 2012 BUSH
Part # 8MX63S12-2012
BDI # 21981433
Features
Pitch Diameter - Inch:
0.249
Flange Outside Diameter - Millimeter:
6.72
Inch - Metric:
Metric
Outside Diameter - Inch:
0.246
Face Width - Millimeter:
0.57
Face Width - Inch:
0.022
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
6.316
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
171.958
Inch - Metric:
Metric
Outside Diameter - Inch:
6.253
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Bushed
8MX-63S-62
Description
8MX-63S-62 SYNCHRONOUS PULLEY ; 62MM BELT W 8MM BELT PIT 8M-62
Part # 77186063
BDI # 1117465
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
170.688
Inch - Metric:
Metric
Outside Diameter - Inch:
6.253
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Bushed